Replacement for Sylvania 9003 replacement light bulb lamp
- Mfr # 9003 SYLVANIA
- Zoro # G902780809
product price:Â
$
28.79
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
T5
Wattage Equivalency
60
Voltage
12V
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9003 SYLVANIA
- Zoro #
- G902780809
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P43T
- Bulb Shape
- T5
- Wattage Equivalency
- 60
- Voltage
- 12V
- Watts
- 60
Description
Replacement for Sylvania 9003 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.