Shop STANDARD IGNITION
See all product information
Create Account
Push Button Switch, Um-46
- Mfr # UM-46
- Zoro # G9028228
product price:Â
$
33.99
/ea
Key Features
Features
Switch
Color
Red, Yellow
Voltage
12
Finish
Dichromate, Rubber
Connector Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM-46
- Zoro #
- G9028228
- UPC #
- -
- Country of Origin
- Unknown
Details
- Features
- Switch
- Color
- Red, Yellow
- Voltage
- 12
- Finish
- Dichromate, Rubber
- Connector Gender
- Male
- Terminal Gender
- Male
- Terminal Quantity
- 2
- Terminal Type
- Wire Lead
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.