Shop ILC
See all product information
Create Account
Replacement for Batteries AND Light Bulbs Ln60 LED Replacement replacement light bulb lamp
- Mfr # LN60 LED REPLACEMENT BATTERIES AND LIGHT BULBS
- Zoro # G902827092
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
S14S 14MM DIAMETER, SINGLE CONTACT
Bulb Shape
T8
Color Temperature
3000 K
Wattage Equivalency
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LN60 LED REPLACEMENT BATTERIES AND LIGHT BULBS
- Zoro #
- G902827092
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- S14S 14MM DIAMETER, SINGLE CONTACT
- Bulb Shape
- T8
- Color Temperature
- 3000 K
- Wattage Equivalency
- 8
Description
Replacement for Batteries AND Light Bulbs Ln60 LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.