Shop SCOTTY
Create Account
141 Kayak/SUP Transducer Arm Mount w/438 Gear Head
Mfr # 0141
Zoro # G903078752
product price:
$
34.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0141
- Zoro #
- G903078752
- UPC #
- 62017001418
- Country of Origin
- Canada
Description
141 Kayak/SUP Transducer Mounting Arm w/438 Gear-Head
Kayak/Sup Transducer Mounting Arm made of high strength composite material that will give you years of service - withoutany corrosion problems. Also included is the 415 Slip Discs that offer micro adjustments when needed. The Scotty Transducer mount telescopes from a compact 11.5" to 18" when fully extended and swivel 360°. Includes the ever popular Scotty the 141 Track Adapter Mount that will allow you to install one of the Scotty Fishfinder mounts.
Kayak/Sup Transducer Mounting Arm made of high strength composite material that will give you years of service - withoutany corrosion problems. Also included is the 415 Slip Discs that offer micro adjustments when needed. The Scotty Transducer mount telescopes from a compact 11.5" to 18" when fully extended and swivel 360°. Includes the ever popular Scotty the 141 Track Adapter Mount that will allow you to install one of the Scotty Fishfinder mounts.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov