Shop FATH
See all product information
Create Account
Cable Block
- Mfr # 093801N08S01
- Zoro # G903457014
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Material
Polyamide
Includes
Hook & Loop 4-20 mm
Overall Height
8.6 mm
Overall Length
19 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 093801N08S01
- Zoro #
- G903457014
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 8.6 mm
- Overall Length
- 19 mm
- Overall Width
- 15 mm
- For Slot Width
- 8 mm
- Wire Rope Length
- 19 mm
- Length
- 19 mm
Details
- Item
- Cable Management
- Material
- Polyamide
- Includes
- Hook & Loop 4-20 mm
- System of Measurement
- Metric
- Finish
- Unfinished
- Compatible Brand and Series
- Fath, 15 Series, Fath, 40 Series
- For Profile Type
- Single
- Product Type
- Twist In Cable Block with Hook and Loop
- Projection
- 8.6 mm
- Color
- Black
- Series
- 15 Series, 40 Series
- Includes Fasteners
- No
- Shell Material
- Polyamide
- Wire Color
- Black
Description
Cable Block
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.