Shop CHEMTEQ
Create Account
Filter Change Indicator for Basic Vapors
- Mfr # 181
- Zoro # G903510382
product price:Â
$
80.79
/pk
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
- 181
- Zoro #
- G903510382
- UPC #
- -
- Country of Origin
- United States
Description
The (Basic Vapors BTI, PN: 181) is qualitative (yes/no) colorimetric indicator for the saturation and end-of-service life of carbon absorbers. It is designed to provide real-time indication of the breakthrough of Basic Vapors. Dimensions: 89.9mm (3.5in), diameter 24.5mm (1.0in), Inlet thread: 3/4" MNPT
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).