Cold Spindle Assembly
- Mfr # 2709-40
- Zoro # G903526420
product price:Â
$
53.35
/ea
Key Features
Handle Type
Lever
Temp. Range
40 Degrees to 140 Degrees F
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2709-40
- Zoro #
- G903526420
- UPC #
- -
- Country of Origin
- United States
Details
- Handle Type
- Lever
- Temp. Range
- 40 Degrees to 140 Degrees F
- Max. Pressure
- 125 psi
Description
Deck Mount W/ Handle;No Barrel. Includes Stem # 26-1503;Spindle Assy T & S # 002709-40;T & S B1100 Series Faucets;This Stem Assembly Replaces Both;Tsb002709-40 Cold Deck Mount &;Tsb009286-40 Hot Wall Mount.;Rotation Is The Same, But Only Comes With Cold Button.;If Using For Hot Wall Mount Faucet, Also Need To Order;Red Button #28-1050.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.