Shop CHIEF
See all product information
Create Account
Electro-hydraulic Third Function Tractor Kit
- Mfr # KIT-TFK3T
- Zoro # G903534197
product price:Â
$
523.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Port
SAE 6
GPM
12
PSI
3,600 PSI
Voltage
12V DC
Action
3-position spring center tandem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-TFK3T
- Zoro #
- G903534197
- UPC #
- 615986033364
- Country of Origin
- United States
Details
- Port
- SAE 6
- GPM
- 12
- PSI
- 3,600 PSI
- Voltage
- 12V DC
- Action
- 3-position spring center tandem
- Valve
- 12VDC D03, Solenoid Operated, Tandem Center
Description
This Chief electro-hydraulic third function kit is used to add functionality to a front or rear mounted skid-steer style attachment, such as a backhoe, grapple, auger, forks, broom, or blade. It adds functionality by utilizing the existing power beyond function on your tractor’s valving.
This kit comes with:
- D03 solenoid valve
- Manifold
- Mounting plate
- Diodes
- Wiring harness
- Sure Grip AU series control handle
- Quick-connect hose adapters.
- Installation and wiring documentation
- Does not include hoses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.