Shop TRACEABLE

Data Logging Ethernet Thermometer

  • Mfr # 6601
  • Zoro # G903550364

product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.18 Degrees F
Temperature Range
-130 to 221 Degrees F; -90 to 105 Degrees C
Standards
CAP, cGMP, CLIA, FDA, ISO, Joint Commission Requirements, NIST, VFC
Sampling Rate
6 sec
Battery Type
(3) AAA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6601
Zoro #
G903550364
UPC #
-
Country of Origin
China
Item
Thermometers
Accuracy
+/-0.18 Degrees F
Temperature Range
-130 to 221 Degrees F; -90 to 105 Degrees C
Standards
CAP, cGMP, CLIA, FDA, ISO, Joint Commission Requirements, NIST, VFC
Sampling Rate
6 sec
Battery Type
(3) AAA
Bottle Probe Fill Medium
Glycol
Minimum Temperature °C
-90 Degrees C
Penetration Probe Material
Stainless Steel
Temperature Resolution C
0.01 Degrees C
Wireless Technology
Wi-Fi
Bottle Probe Material
Glass
Minimum Temperature °F
-130 Degrees F
Application
Freezers and Biological/Pharmaceutical Lab Equipment, Refrigerators, Water Baths
Remote Monitoring
Yes
Temperature Resolution F
0.01 Degrees F
Includes Batteries
Yes
Thermometer Type
Bottle Probe, Data-Logger, Digital Thermometer
Alarm Type
Yes
Bullet Probe Material
Stainless Steel
Functions
Current, Min/Max Readings
Resolution
0.01 Degrees C
Maximum Temperature °F
221 Degrees F
Calibration Type
NIST-Traceable Calibration
Data Logging
Yes
Temperature Accuracy
+/-0.10 Degrees C, +/-0.18 Degrees F
Power Source Details
(3) AAA Batteries
Power Source
Battery
Maximum Temperature °C
105 Degrees C
Includes NIST-Traceable Certificate
Yes
Memory
672 Readings
Maximum Temperature °C
105 Degrees C
Maximum Temperature °F
221 Degrees F
Minimum Temperature °F
-130 Degrees F
Minimum Temperature °C
-90 Degrees C
Probe Material
Plastic
Display Type
Digital
Number of Records Stored
672
Maximum Temperature (°F)
221 Degrees F
Maximum Temperature (°C)
105 Degrees C
Bottle Material
Glass
Humidity Monitoring
No
Housing Material
ABS Plastic
Number of Batteries Required
3
Data Output Type
RS-232
Product Type
Remote Reading Thermometer
Includes Alarm
Yes
Temperature Units
Celsius, Fahrenheit
Calibration Certificate Type
NIST Traceable
Bottle Probe Fill Volume
1 fl oz
Testing Functions
Min/Max Temperature
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Cable Length
10 ft
Battery Size
AAA

Description

Thermometers, -130 to 221 Degrees F; -90 to 105 Degrees C, Accuracy +/-0.18 Degrees F, Cable Length 10 ft, (3) AAA Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.