NADP, 1g, Powder

  • Mfr # N20120-1.0
  • Zoro # G903560844
product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 g
Product Type
NADP (B-Nicotinamide Adenine Dinucleotide Phosphate, Oxidised Form, Monosodium Salt)
Form
Powder
Shelf Life
24 mo
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N20120-1.0
Zoro #
G903560844
UPC #
-
Country of Origin
Japan

Dimensions

Container Size
1 g

Details

Item
NADP (B-Nicotinamide Adenine Dinucleotide Phosphate, Oxidised Form, Monosodium Salt)
Product Type
NADP (B-Nicotinamide Adenine Dinucleotide Phosphate, Oxidised Form, Monosodium Salt)
Form
Powder
Shelf Life
24 mo
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Plastic
Solubility
Water
Quantity
1
REMOVE - Previous PI Node
Protease Inhibitors
Solubility Type
Water
Chemical Grade
Lab
Color
Colorless
Volume
1 g
Storage Temperature
2 to 8 Degrees C
Molecular Weight
765.5 g/mol (As anhydrous)
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
1184-16-3
Storage Temperature - Maximum
8 Degrees C
Storage Temperature - Minimum
2 Degrees C
Chemical Formula
C21H27N7O17P3Na;XH2O
Container Type
Bottle
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Properties
BSE/TSE Free

Description

NADP (B-Nicotinamide Adenine Dinucleotide Phosphate, Oxidised Form, Monosodium Salt), Concentration Not Applicable, CAS Number 1184-16-3, Molecular Weight 765.5 g/mol (As anhydrous), Chemical Formula C21H27N7O17P3Na;XH2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews