Hex Socket Level Seal Plug
- Mfr # 100PX12
- Zoro # G903653805
product price:Â
$
1.49
/ea
Sold in multiples of 7 for
$10.43
Key Features
Fitting Thread Size 1
3/4-14
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Overall Length
0.531
Hex Size
0.563
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100PX12
- Zoro #
- G903653805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Thread Size 1
- 3/4-14
- Overall Length
- 0.531
- Hex Size
- 0.563
- Overall Length (mm)
- 13.4874
- Hex Size (mm)
- 14.3002
Details
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Weight
- 0.0765
- Adapter Type
- Plugs
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.