Flat Face O-Ring Cap Insert Only
- Mfr # 4129X04PLG
- Zoro # G903654666
product price:Â
$
0.63
/ea
Sold in multiples of 16 for
$10.08
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Overall Length
0.354
Length
0.157
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4129X04PLG
- Zoro #
- G903654666
- UPC #
- -
- Country of Origin
- United States
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- End 1 Connection Type
- Male
- End Style
- ORFS
- Adapter Type
- Caps & Nuts
- Body Material
- Steel
Dimensions
- Overall Length
- 0.354
- Length
- 0.157
- Overall Length (mm)
- 8.9916
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.