Hex Head Pipe Plug
- Mfr # 3159X08
- Zoro # G903655908
product price:Â
$
1.15
/ea
Sold in multiples of 8 for
$9.20
Key Features
Hex Size
0.875
Material
Steel
Overall Length
0.972
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3159X08
- Zoro #
- G903655908
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Fitting Thread Type 1
- NPT
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Weight
- 0.138
- Body Material
- Steel
- Adapter Type
- Caps & Nuts
- End 1 Connection Type
- Male
Dimensions
- Hex Size
- 0.875
- Overall Length
- 0.972
- Fitting Thread Size 1
- 1/2-14
- Hex Size (mm)
- 22.225
- Overall Length (mm)
- 24.6888
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.