Step Drill

  • Mfr # C20301
  • Zoro # G903664498
product price: 
$
82.65
/ea

Key Features

Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
4 1/4 in
Size Range
9/16 in to 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C20301
Zoro #
G903664498
UPC #
662355013274
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Size Range
9/16 in to 13/16 in
Drill Bit Sizes Included
9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
Flute Length
3 1/8 in
Minimum Hole Size
9/16 in
Maximum Hole Size
13/16 in
Maximum Drilling Depth
1/2 in
Number Hole Sizes
5
Shank Hex Size
3/8 in

Details

Item
Step Drill
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Decimal Equivalent
0.5625, 0.625, 0.6875, 0.75, 0.8125
Sub Brand
Cle-Line
Series
2874
Measurement System
Fractional Inch
Flute Type
Straight
Step Increments
1/16 in
Drill Bit Point Type
Conventional
Primary Material Application
Structual Steel
Cutting Direction
Right Hand
For Tool Type
Drill Driver, Rotary Drill
Spiral Direction
Neutral

Description

Step Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.