KC HILITE 490 Rally 400 4 In. 55W Driving Light System
- Mfr # K13-490
- Zoro # G904076351
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K13-490
- Zoro #
- G904076351
- UPC #
- 84709004903
- Country of Origin
- China
Description
Compact kc rally 400 4 in. driving lights are ideal for use in aftermarket front bumpers for trucks, jeeps and suvs as well as other areas where limited space is a consideration.
Features- 4 in. Round black powder coated steel housing.
- Computer designed reflector optics.
- Superior driving beam pattern.
- Removable black abs stone guard included.
- Perfect for mounting into bumper openings.
- Light Type - Driving Beam
- Shape - Round
- Diameter - 4 in.
- Mounting Style - Surface/ 2 Axis Mount
- Bulb Type - H3 Halogen
- Wattage - 55 Watts
- Lens Color - Clear
- Housing Finish - Powder Coated
- Housing Color - Black
- Housing Material - Steel
- Includes Installation Kit, Bulbs
- Lens Material - Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.