PID Temperature Controller, Analog, 5 VA

  • Mfr # PXU21AB0
  • Zoro # G904104665
product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXU21AB0
Zoro #
G904104665
UPC #
-
Country of Origin
Taiwan, Province of China
Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
Input Voltage
24V DC
Output
Logic/SSR, Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Enclosure Rating
IEC IP65
Hysteresis
Programmable
Mounting
Panel Mount
Power Consumption
5 VA
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Control Period
100 msec
Alarms
(2) Relays, Alarm Form A or Form C
Proportional Band
0 to 9999%
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Inputs - Temperature
Thermocouple/RTD
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, TXK, RTD: 385, 392, 672
Outputs - Additional
(1) Relay
Outputs - Control
Logic/SSR
Inputs - Process
Current/Voltage
Supply Voltage - Nominal
24VDC
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Rating - Control Outputs
Form A and C 250VAC 3A
Connection
Screw Terminals
Display Type
Analog
Product Type
PID Temperature Controller
Current
0-20 mA

Dimensions

DIN Size
0.0625
Length
1 7/8 in
Width
1.89 in
Depth
3.4 in
Dimensions - WxHxD
48.0x48.0x79.7 mm (1.89x1.89x3.14 in.) Case
Display Size
11.0mm Upper 7.0mm Lower
Overall Height
1 7/8 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
1 7/8 in

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 24V DC, Output Logic/SSR, Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable, Proportional Band 0 to 9999 Percent

Ratings & reviews