Shop WEPLAY
Create Account
See Saw A KP1001.1
Mfr # KP1001.1
Zoro # G904133023
original price: $98.99 , new price: $89.15 , 9 percent off
new price:
$
89.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP1001.1
- Zoro #
- G904133023
- UPC #
- 4713597006329
- Country of Origin
- China
Description
Childhood days The best phase of every individual’s life. Weplay make it more interesting by developing systematic products according to children’s holistic needs. Our collection includes the latest range of Creative play interaction, Let’s play ball and Tactile perception. Our design concepts bring cultural and natural elements into products and children can enjoy outdoor ambiance indoor. We enrich situation activities and creative thinking.
This dual function toy is a combination of a balance board and a seesaw. The child must maintain balance while running the ball through the track.
Features- See Saw A
- Beginners Right Left Balance Board
- Lower to the Ground
- Anti-slip Design
- Z-Shaped Track
- Great for all kids, even children with special needs
- Country of Origin: Taiwan
- Suggested Ages: 3Y+
- Anti Slip Strip Device: Rubber
- Main board: PE
- Dimension: 9" H x 4" W x 20" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material