78-LED Microscope LED Ring Light with Controller
- Mfr # LED-78
- Zoro # G904197315
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
10
Height
5.5
Width
8.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-78
- Zoro #
- G904197315
- UPC #
- 840979102042
- Country of Origin
- China
Dimensions
- Length
- 10
- Height
- 5.5
- Width
- 8.25
Details
- Item
- illuminator
Description
This is an intensity-adjustable 78-LED ring light with control box. Its mounting size is up to 2-9/16" (70mm) in diameter, and it has an outer diameter of 4.17" (106mm). It works with wide band voltage power supplies from 100V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. This ring light provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.
Features & Specifications :
Packing List :
- 78-LED ring provides strong shadow free illumination
- Control box for light intensity adjustment
- Outside diameter of ring light: 4.17 (106mm)
- Mounting size: up to 70mm in diameter
- 100V - 240V Wide band voltage power supplies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.