Shop SPEEDAIRE

Air Compressor

  • Mfr # 787U76
  • Zoro # G904218096

product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Length
15.4 in
Overall Height
10.2 in
Weight
27.2 lb
Standards
UL 1450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
787U76
Zoro #
G904218096
UPC #
-
Country of Origin
China
Phase
Single
Weight
27.2 lb
Standards
UL 1450
Enclosure Rating
IP 20
Enclosure Type
Open Dripproof
Outlet Gender
Female
Valve Type
Reed
Item
Air Compressor
Input Voltage
120 VAC
Free Air Flow Rate @ Maximum Pressure
0.5 cfm
Output Power
0.5 hp
Pump Type
Rocking Piston
Free Air CFM @ 90 PSI - Air Compressor
1.00
Current Rating
2.8 A
Lubrication Type
Oil Free
Free Air Flow Rate
0.8 cfm
Thermal Protection
Automatic Reset
Number of Stages
4
Motor Type
Quiet Induction
Cylinder Material
Steel
Inlet Gender
Female
Control Type
Pressure Switch
Electrical Connection
Grounded Power Cord
Valve Material
Brass/Zinc Alloy
Outlet Type
NPT
Average Pump Life
1,000 hr
Inlet Type
NPT
Air Tank Style
Hot Dog
Maximum Operating Pressure
125 psi
Sound Level
60 dBA
Duty Cycle
Intermittent
Maximum Speed
1,700 RPM

Dimensions

Overall Length
15.4 in
Overall Height
10.2 in
Overall Width
13.4 in
Outlet Size
1/4 in
Inlet Size
1/4 in
Air Tank Size
1 gal
Wire Rope Length
15.4 in
Length
15.4 in

Description

Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 0.5 hp, Free Air Flow Rate 0.8 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 1 gal, Input Voltage 120 VAC, Current Rating 2.8 A, Sound Level 60 dBA, Weight 27.2 lb, Free Air Flow Rate @ Maximum Pressure 0.5 cfm, Pump Type Rocking Piston, Number of Stages 4, Motor Type Quiet Induction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.