Cutter
- Mfr # 1008493
- Zoro # G904420222
product price:Â
$
1,109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8 in
Includes
Accessories
Compatible Manufacturer Model Number
CM-15DS
Number of Pieces
1
Product Type
Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008493
- Zoro #
- G904420222
- UPC #
- 731325081510
- Country of Origin
- Czechia
- Item
- Cutter
- Includes
- Accessories
- Compatible Manufacturer Model Number
- CM-15DS
- Number of Pieces
- 1
- Product Type
- Cutter
- Material
- Steel Carbide
Dimensions
- Overall Length
- 8 in
- Overall Width
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Cutter, Compatible Grainger Model Number CM-15DS, Compatible Manufacturer Model Number CM-15DS, Includes Accessories, Material Steel Carbide, Number of Pieces 1, Overall Length 8 in, Overall Width 8 in, Product Type Cutter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.