Neo Multi-function Hand Shower
- Mfr # VS-3010-ORB
- Zoro # G904661274
product price:Â
$
119.59
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Material
Plastic
Length
4
Width
4.45
Height
9.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS-3010-ORB
- Zoro #
- G904661274
- UPC #
- 671252110306
- Country of Origin
- China
Dimensions
- Length
- 4
- Width
- 4.45
- Height
- 9.46
Details
- Color
- Polished Chrome
- Material
- Plastic
- Weight
- 1.44
- Certification
- ASME A112.18.1, CSA B125.1
- Finish
- Oil Rubbed Bronze
- Item
- Handheld Shower Heads
Description
A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Hand Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Hand Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Hand Shower features a corrosion-resistant finish, available in 2.5, 2.0 or 1.75 GPM flow rates and includes 5' metal shower hose.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.