Shop KHK USA
See all product information
Create Account
Angular Miter Gears
- Mfr # SAM3-20060
- Zoro # G904841607
product price:Â
$
90.85
/ea
Key Features
Number of Teeth
20
Material
Carbon Steel
Gear Shape
B60
Finish
Black Oxide
Bore Diameter Tolerance
H7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAM3-20060
- Zoro #
- G904841607
- UPC #
- -
- Country of Origin
- China
- Item
- Angular Miter Gear
- Number of Teeth
- 20
- Material
- Carbon Steel
- Gear Shape
- B60
- Finish
- Black Oxide
- Hub Projection
- 15.16 mm
- Mounting Distance
- 70 mm
- Tooth Form
- Straight
- Metric Module Pitch
- 3
- Pressure Angle
- 20 Degrees
- For Shaft Angle
- 60 Degrees
- Precision Class
- JIS B 1704:1978 Grade 3
- Bore Type
- Plain
- System of Measurement
- Metric
- Maximum Teeth Hardness
- 194 HB
- Material Grade
- S45C
Description
Angular Miter Gear, Bore Diameter 16 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 18 mm, Finish Black Oxide, For Shaft Angle 60 Degrees , Gear Shape B60, Hub Diameter 50 mm, Hub Projection 15.16 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 3