Shop KOHLER
See all product information
Create Account
31
- Mfr # K-26320-BL
- Zoro # G904846336
product price:Â
$
162.97
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Material
Brass
Length
6.375 in.
Height
2.1875 in.
Depth
2.1875 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-26320-BL
- Zoro #
- G904846336
- UPC #
- 885612900531
- Country of Origin
- Unknown
- Finish
- Matte Black
- Color
- Matte Black
- Material
- Brass
- Item
- Statement 6" ceiling-mount rainhead arm and flange
Dimensions
- Length
- 6.375 in.
- Height
- 2.1875 in.
- Depth
- 2.1875 in.
Description
Statement 6" ceiling-mount rainhead arm and flange
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.