Shop MOBILEAID
See all product information
Create Account
SchoolGuard Trauma First Aid Bag Empty
- Mfr # 37130
- Zoro # G904935900
product price:
$
79.25
/ea
Key Features
Color
Red
Width
22"
Height
11.5"
Depth
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37130
- Zoro #
- G904935900
- UPC #
- 852483008406
- Country of Origin
- China
- Item
- First Aid Bag
- Color
- Red
Dimensions
- Width
- 22"
- Height
- 11.5"
- Depth
- 11"
Description
“Load-Your-Own”: A rugged, slim-design School or School Nurse Trauma First Aid duffel bag with the ability to load a customized list of medical supplies. Perfectly sized (22′′ x 11 x 11.5′′) for rapid response even at a distance with 8 pockets and pouches, removable internal main compartment organizer, shoulder strap and grab handles. This first aid bag has enough room for extensive supplies without the bulk of some bags. White Cross medical marking on top. QUICK-ACCESS ORGANIZATION — Bag features 8 pockets and pouches including one main compartment (12" x 8" x 11") with u-shaped zipper access, 2 large zipper compartments, 2 zippered side pockets, 1 front zippered compartment, 2 front pouches with hook and loop closures. D rings and 6-loop bandolier allow attachment of additional gear.
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
(1) MobileAid Flash-Response Trauma First Aid Bag
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
2.4 lbs
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
(1) MobileAid Flash-Response Trauma First Aid Bag
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
2.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.