Shop SUPERIOR GLOVE
See all product information
Create Account
Work Gloves, Drivers, S, Leather, PR
- Mfr # 378GCXVB-S
- Zoro # G904970543
product price:Â
$
50.55
/pr
Key Features
Glove Size
S
Palm Material
Leather, Goatskin, Kevlar
Color
Brown
ANSI/ISEA Cut Level
A9
Glove Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- S
- Glove Length
- 8 in
- Size- Alpha
- S
- Size- Numeric
- 7
- Cuff Length
- 2 in
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Glove Length 8 in, Glove Hand Style Left and Right, Cuff Style Safety, Glove Liner Material Kevlar(R), Oil-Resistant Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.