Shop HEATHROW SCIENTIFIC
Create Account
Wire Drying Rack
- Mfr # 212622
- Zoro # G905299711
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212622
- Zoro #
- G905299711
- UPC #
- -
- Country of Origin
- China
Description
Self standing wire rack is ideal for draining tubes, beakers, flasks and other containers. Prevents glassware from chipping, cracking or breaking. Holds up to 90 items on vinyl coated steel hooks. Place self-standing rack on a table, near a sink or use hooks to hang rack on the wall. Durable rack features heavy duty construction with polystyrene tray and back. Spill pan cleans easily and is removable.
Overall Dimemsions: 462 x 182 x 525 mm (18.18 x 7.40 x 20.66 Inches) Holds up to 90 pieces of labware on 18 x 127 mm pins and 72 x 76 mm pins Constructed of spot-welded, vinyl-coated steel wire for durability Easily accessible and removable bottom drainage pan Saves glassware from chips and cracksShipping Weight: 1 lbs
Shipping Dimensions: 19.00 x 8.00 x 21.00
Research or further manufacturing use only, not for food or drug use.
Overall Dimemsions: 462 x 182 x 525 mm (18.18 x 7.40 x 20.66 Inches) Holds up to 90 pieces of labware on 18 x 127 mm pins and 72 x 76 mm pins Constructed of spot-welded, vinyl-coated steel wire for durability Easily accessible and removable bottom drainage pan Saves glassware from chips and cracksShipping Weight: 1 lbs
Shipping Dimensions: 19.00 x 8.00 x 21.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.