Shop GEDORE
See all product information
Create Account
Flat Ring Wrench, E20xE
- Mfr # TX 4 E20XE24
- Zoro # G9054090
product price:Â
$
40.59
/ea
Key Features
Finish
Chrome plated
Overall Length
226 mm
Features
Thin Walled Rings and Flat
Head Size
E20 x E24
Measurement Type
Torx®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX 4 E20XE24
- Zoro #
- G9054090
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 226 mm
- Head Size
- E20 x E24
- Head Height 2
- 13.5 mm
- Width of Head 1
- 24.5 mm
- Width of Head 2
- 28.5 mm
- Head Height 1
- 11.5 mm
Details
- Item
- Flat Ring Wrench,E20xE
- Finish
- Chrome plated
- Features
- Thin Walled Rings and Flat
- Measurement Type
- Torx®
- Material
- 31CrV3
- Surface Finish
- Chrome-Plated
- Standards
- REACH Compliant
Description
Flat Ring Wrench,E20xE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.