This item is Discontinued.

Newport Brass Pull-Down Kitchen Faucet in Satin Brass (Pvd) 3210-5103-04

This item is Discontinued.

Newport Brass

Pull-Down Kitchen Faucet in Satin Brass (Pvd) (Discontinued)

Mfr # 3210-5103-04
Zoro # G9056206
UPC # 709180057605
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3210-5103-04
Zoro #
G9056206
UPC #
709180057605
Country of Origin
United States

Dimensions

Width
5.4
Height
17.04
Handle Length (in)
3
Maximum Deck Thickness
3

Details

Number of Holes
1
Finish
Satin Brass (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Faucet Type
Pull-down Kitchen Faucet
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
9.7
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Orientation
Deck mounted
Drain included
No

Description

Gavin’s bold decorative elements are sure to be popular with the design community. Each faucet is comprised of solid brass and engineered with a durable, ceramic disk cartridge that lets you enjoy convenience without sacrificing aesthetic appeal. Available in 27 different finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.