Flammable Solid Label, Worded, PK50
- Mfr # HML5S
- Zoro # G9056673
product price:Â
$
15.59
/pk of 50, $0.31/ea
Key Features
Material
Paper
Width
4 in
Height
100 mm
Standards
Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov, Regulatory Agency DOT, Regulatory Standard 172.400, Reproductive Harm Chemical Toluene
Subject Matter
Flammable Solids Hazard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HML5S
- Zoro #
- G9056673
- UPC #
- 887277000427
- Country of Origin
- Switzerland
Dimensions
- Width
- 4 in
- Height
- 100 mm
- Label Height
- 3 15/16 in
- Label Width
- 4 in
Details
- Material
- Paper
- Standards
- Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov, Regulatory Agency DOT, Regulatory Standard 172.400, Reproductive Harm Chemical Toluene
- Subject Matter
- Flammable Solids Hazard
- Color
- Red, White
- Background Color
- Red, White
- Item
- Flammable Solid Label,Worded,Package Quantity 50
- Labels per Roll
- 50
- Tag Material
- Semi-Gloss Paper
- Preprinted Text
- Flammable Solid
- DOT/UN Product Form
- Label
- Message
- Flammable Solid
- Hazard Class
- Class 4 (Flammable Solid)
- Shell Material
- Paper
Description
Flammable Solid Label,Worded,Package Quantity 50, Hazard Class Class 4 (Flammable Solid), DOT/UN Product Form Label, Message Flammable Solid, Label Width 4 in, Label Height 3 15/16 in, Material Paper, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.