Shop KESTREL

Data Logger, Temperature, Blue

  • Mfr # 0710BLU
  • Zoro # G9056756

product price: 
$
86.49
/ea

Key Features

Interface
Wireless
Includes
Battery
Features
Drop-Tested to MIL-STD-810G, IP67 Rated, Link Wireless Communication to Mobile Devices
Temp. Range (F)
-4 Degrees to 131 Degrees F
Accuracy
+/-0.5 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0710BLU
Zoro #
G9056756
UPC #
730650001101
Country of Origin
United States
Item
Data Logger
Interface
Wireless
Includes
Battery
Features
Drop-Tested to MIL-STD-810G, IP67 Rated, Link Wireless Communication to Mobile Devices
Temp. Range (F)
-4 Degrees to 131 Degrees F
Accuracy
+/-0.5 Degrees F
Sample Point Storage
User Settable
Software Required
Free App
Alarm
In App Alerts
Time Intervals
User Settable
Digital Readout
No
Waterproof
IP67
Special Features
BLE, In App Charting, Shareable Data
Type
Temperature
Compatible With
iOS
Calibration Certificate
yes
AC Adapter
no
Wireless Range
100 ft
Resists
Waterproof IP67
Battery Life
6 mo
Remote Probe
No
Frequency of Transmissions
User Settable
Number of Records Stored
13,064
Battery Chemistry
Lithium
Accuracy Degrees F
+/-0.9 Degrees F
Calibration Certificate Type
NIST
Digital Display Screen Type
No Display
Battery Run Time
6 mo
Minimum Operating Temperature Degrees F
0 Degrees F
Maximum Pressure Measured
15.95 psi
Compatible Operating Systems
Android, iOS
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Sampling Rate
2 sec
Maximum Sampling Rate
12 hr
Minimum Temperature Measured Degrees C
-10 Degrees C
Power Source
Battery
Number of Batteries Required
1
Maximum Temperature Measured Degrees C
55 Degrees C
Maximum Temperature Measured Degrees F
131 Degrees F
Batteries Included
Yes
Minimum Temperature Measured Degrees F
14 Degrees F
Battery Voltage
3V
Software Options
Software Available Separately
Resistance Properties
Waterproof
Accuracy Degrees C
+/-0.5 Degrees C
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Height (In.)
2.4 in
Manufacturers Warranty Length
5 yr
Width (In.)
1.8 in
Depth (In.)
1.8 in
Manufacturer Warranty Length
5 yr
Overall Height
2 7/16 in
Overall Width
1 13/16 in
Battery Size
CR2032
Overall Depth
1 13/16 in
Fits Chest Size
Drop-Tested to MIL-STD-810G, IP67 Rated, Link Wireless Communication to Mobile Devices

Description

Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F, Resistance Properties Waterproof, Compatible Operating Systems Android, iOS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.