Shop BAZIC PRODUCTS
See all product information
Create Account
16in. Basic Backpack, Gray, 2PK
- Mfr # 1041
- Zoro # G905721489
product price:Â
$
23.69
/pk of 2, $11.85/ea
Key Features
Material
Polyester
Includes
2 Backpacks
Recommended Age
3+ years
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1041
- Zoro #
- G905721489
- UPC #
- 194629117871
- Country of Origin
- China
Details
- Color
- Gray
- Material
- Polyester
- Includes
- 2 Backpacks
- Recommended Age
- 3+ years
- Recommended Grade
- Grade PK+
Description
Bag measurements when expanded are 16" x 10.5" x 5". Easily carry books, binders, laptop, tablet, phone, cosmetic, keys, travel accessories, clothes, cable. Unisex: Suitable for both Men and Women. Features one large main compartment with double zipper closure, one small front compartment, one top carrying handle and one side mesh pocket fits water bottle or compact umbrella. Soft ventilated padding gives you maximum back support. Breathable and adjustable shoulder straps relieve strain on your shoulders. Light and efficient! Made of water-resistant 600 D polyester fabric. Ensure secure & long-lasting usage. Great backpacks for college, elementary, middle, high school students, boys, girls, teens. Sold as a pack of 2 backpacks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.