Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER REGULATOR
- Mfr # FR11-04NG
- Zoro # G905847400
product price:Â
$
62.65
/ea
Key Features
Connection Size - Air Treatment
1/4" Fitting for Tubing
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material - Air Treatment
Plastic
Drain Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR11-04NG
- Zoro #
- G905847400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1/4" Fitting for Tubing
Details
- Filter Rating - Air Treatment
- 5 micron
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Bowl Material - Air Treatment
- Plastic
- Drain Type
- Manual
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.