Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER
- Mfr # F5A350-2C2E5W
- Zoro # G905962264
product price:Â
$
96.75
/ea
Key Features
Filter Rating
5 micron
Bowl Material
Plastic
Connection Size - Air Treatment
1/4" BSPP
Max. Incoming Pressure - Air Treatment
150 psi
Drain Type
Internal Float (Plastic Stem)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5A350-2C2E5W
- Zoro #
- G905962264
- UPC #
- -
- Country of Origin
- United States
- Filter Rating
- 5 micron
- Bowl Material
- Plastic
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Drain Type
- Internal Float (Plastic Stem)