Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER
- Mfr # F350-2C3E4W
- Zoro # G905962707
product price:Â
$
77.85
/ea
Key Features
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Plastic
Filter Rating
20 micron
Connection Size - Air Treatment
1/4" BSPP
Drain Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F350-2C3E4W
- Zoro #
- G905962707
- UPC #
- -
- Country of Origin
- United States
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Bowl Material
- Plastic
- Filter Rating
- 20 micron
- Drain Type
- Manual