FILTER
- Mfr # BF101-6X
- Zoro # G905967603
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Manual
Filter Rating
5 micron
Max. Incoming Pressure - Air Treatment
200 psi
Bowl Material
Metal
Connection Size - Air Treatment
3/4" NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF101-6X
- Zoro #
- G905967603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 3/4" NPTF
Details
- Drain Type
- Manual
- Filter Rating
- 5 micron
- Max. Incoming Pressure - Air Treatment
- 200 psi
- Bowl Material
- Metal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.