Shop MASTER PNEUMATIC
See all product information
Create Account
FILTER
- Mfr # BF60-3E4W
- Zoro # G905967795
product price:Â
$
82.45
/ea
Key Features
Max. Incoming Pressure - Air Treatment
200 psi
Drain Type
Manual
Filter Rating
20 micron
Bowl Material
Metal
Connection Size - Air Treatment
3/8" BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF60-3E4W
- Zoro #
- G905967795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 3/8" BSPP
Details
- Max. Incoming Pressure - Air Treatment
- 200 psi
- Drain Type
- Manual
- Filter Rating
- 20 micron
- Bowl Material
- Metal