Ultimate Concrete/Asphalt 12'' Diamond Blade 12mm with 15mm undercut Segment - 1" - 20mm bore

  • Mfr # OX-UB12-12

  • Zoro # G905975912


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Height
13.5 in.
Width
12 in.
Length
0.4 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OX-UB12-12
Zoro #
G905975912
UPC #
9341231050138
Country of Origin
United States

Dimensions

Height
13.5 in.
Width
12 in.
Length
0.4 in.

Description

Built with the tradesman in mind, the OX Ultimate Series UB12 Diamond Blade is guaranteed to cut quickly through a variety of materials including asphalt, concrete, and reinforced concrete, and all other similar general building materials. Designed for safety, while providing smoother quieter cuts, the steel reinforced center plate reduces vibration, warping, wobbling and increases user comfort. The performance output of the blades is what you would associate with a ultimate product at a price that has revolutionized the market. Designed with ultra-hard cutting segments made from a blend of tungsten and diamonds for longer life. Undercut protection to prevent core erosion issues. The 12mm segments of the blade are laser welded to the steel core and each segment is grooved for heat/debris dispersion. The UB12 blade is designed to work with larger saws, from your standard 12” up to walk-behind saws.


  • • QUICK CUTS – The UB12 offers lightening quick cuts for concrete, asphalt, rebar, and all other similar materials.
  • • DURABILITY – Steel core, laser welding, and tall segments ensure durability of the blade.
  • • SAFETY - Designed for safety, while providing smoother quieter cuts, the steel reinforced center plate reduces vibration, warping, wobbling and increases user comfort.
  • • UNDERCUT - Undercut protection to prevent core erosion issues and ensure a longer life.
  • • COMPATIBILITY – The blade is compatible with larger saws, from your standard 12” up to walk-behind saws.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.