Shop OREGON
See all product information
Create Account
Bushing
- Mfr # 45-098
- Zoro # G906123398
product price:Â
$
3.59
/ea
Sold in multiples of 2 for $7.18
Key Features
Overall Width (In.)
0.750 in
Inner Dia.
0.750 in
Outside Diameter
1.375 in
Material
Oilite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-098
- Zoro #
- G906123398
- UPC #
- 32488450985
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 0.750 in
- Inner Dia.
- 0.750 in
- Outside Diameter
- 1.375 in
Details
- Item
- Bushing
- Material
- Oilite
Description
OILITE 3/4 X 1 3/8 AMF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.