TH100 Captain Hook
- Mfr # 39506
- Zoro # G906270481
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Width
7.8 in.
Features
Snag-free rackability with customizable nose weighting
Application
Removes torsional friction and interacts beautifully with the carefully sculpted hook to ensure reliable location on any anchor, specifically for connecting to remote anchors to facilitate controlled sideways movement - traversing
Length
9 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39506
- Zoro #
- G906270481
- UPC #
- 5031290226998
- Country of Origin
- United Kingdom
Dimensions
- Width
- 7.8 in.
- Length
- 9 in.
Details
- Material
- Aluminum
- Features
- Snag-free rackability with customizable nose weighting
- Application
- Removes torsional friction and interacts beautifully with the carefully sculpted hook to ensure reliable location on any anchor, specifically for connecting to remote anchors to facilitate controlled sideways movement - traversing
Description
The Captain is a self-locating, high strength hook that has been designed and tested with the trademark attention to detail that DMM is so well known for. The pivoting D-Shackle removes torsional friction and interacts beautifully with the carefully sculpted hook form to ensure reliable location on any anchor, specifically for connecting to remote anchors to facilitate controlled sideways movement - traversing. Once in place, the quality engineering ensures a rated strength of 18kN (dependent on the anchor quality). When the job is done, the Captain racks superbly on a harness, minimizing the chances of snagging. Perfect for working between or within the canopy. Technical Specs: Rating: 18kN, Max anchor diameter: 90mm, Bark friendly hook design, 100% CNC machined hook body, Hot forged shackle attachment point. Features: Self-righting/locating, High strength 18kN, Snag-free rackability, Customizable nose weighting, Textile compatible hot forged connecting D Shackle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.