Crimp Wrench Basic Frame Without Module, Ratchet, 235 mm, for Mechanical/Electrical Connectors
- Mfr # 8140
- Zoro # G9063610
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Overall Length
235 mm
Application
Mechanical, Electrical and Electronic Connectors
Width
24mm
Depth
64mm
Cutting Action
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8140
- Zoro #
- G9063610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 235 mm
- Width
- 24mm
- Depth
- 64mm
Details
- Item
- Crimp Wrench Basic Frame w/o Module
- Application
- Mechanical, Electrical and Electronic Connectors
- Cutting Action
- Ratchet
- Material
- Plastic
- Standards
- REACH Compliant
- Nonsparking
- No
Description
The GEDORE 8140 Crimp Wrench Basic Frame w/o Module is a crimping tool frame for mechanical, electrical, and electronic connectors. It features a ratchet cutting action, has an overall length of 235 mm, and is for connector crimping applications requiring a basic frame without module.
Key Features:
- Application: For mechanical, electrical, and electronic connectors.
- Tool Type: Crimp wrench basic frame without module.
- Cutting Action: Ratchet.
- Material: Plastic.
- Overall Length: 235 mm.
- Depth: 64 mm.
- Width: 24 mm.
- Nonsparking: No.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.