Module Insert, Insulated Terminals, 0.1
- Mfr # 8140-01
- Zoro # G9063638
product price:Â
$
83.59
/ea
Key Features
Depth
30mm
Width
75mm
Application
Insulated Terminals
Capacity
26 to 22 AWG, 12 to 10 AWG
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8140-01
- Zoro #
- G9063638
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 30mm
- Width
- 75mm
Details
- Item
- Module Insert,Insulated Terminals,0.1
- Application
- Insulated Terminals
- Capacity
- 26 to 22 AWG, 12 to 10 AWG
- Nonsparking
- No
- Standards
- REACH Compliant
- Wire Gauge
- 26-22 + 12-10
- Connector Type
- Insulated Cable Lugs
Description
Module Insert,Insulated Terminals,0.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.