Module Insert For Solarlok
- Mfr # 8140-23
- Zoro # G9063750
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Features
Cable Cross Section: 2.5-4-6mm2
Depth
30mm
Width
75mm
Application
Solarlok
Standards
REACH Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8140-23
- Zoro #
- G9063750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 30mm
- Width
- 75mm
Details
- Item
- Module Insert For Solarlok
- Features
- Cable Cross Section: 2.5-4-6mm2
- Application
- Solarlok
- Standards
- REACH Compliant
- Connector Type
- Tyco Solarlok®
- Nonsparking
- No
Description
Module Insert For Solarlok
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.