Shop GEDORE
See all product information
Create Account
Module Insert For Coax Cables
- Mfr # 8140-14
- Zoro # G9063796
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Features
Cable Diameter: 1.69, 5.41, 6.48mm/0.067, 0.213, 0.255 Inch; Connector Type: RG 58, 59, 62, 71
Depth
30mm
Width
75mm
Application
Coax Cables
Connector Type
Coax Connector RG 58, 59, 62, 71
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8140-14
- Zoro #
- G9063796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 30mm
- Width
- 75mm
Details
- Item
- Module Insert For Coax Cables
- Features
- Cable Diameter: 1.69, 5.41, 6.48mm/0.067, 0.213, 0.255 Inch; Connector Type: RG 58, 59, 62, 71
- Application
- Coax Cables
- Connector Type
- Coax Connector RG 58, 59, 62, 71
- Standards
- REACH Compliant
- Nonsparking
- No
Description
Module Insert For Coax Cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.