Shop GEDORE
See all product information
Create Account
Module Insert for Optical Waveguides
- Mfr # 8140-12
- Zoro # G9063805
product price:Â
$
95.39
/ea
Key Features
Features
Cable Diameter: 4.52, 5.41, 3.84, 3.25mm/0.178, 0.213, 0.151, 0.128 in
Width
75mm
Depth
30mm
Application
Optical Waveguides
Standards
REACH Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8140-12
- Zoro #
- G9063805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 75mm
- Depth
- 30mm
Details
- Item
- Module Insert for Optical Waveguides
- Features
- Cable Diameter: 4.52, 5.41, 3.84, 3.25mm/0.178, 0.213, 0.151, 0.128 in
- Application
- Optical Waveguides
- Standards
- REACH Compliant
- Nonsparking
- No
- Connector Type
- For Fiber Optic Cables 4.52 5.41 3.84 3.25 Mm .178 .213 .151 .128in
Description
Module Insert for Optical Waveguides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.