Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-344D3FN-C21C
  • Zoro # G906439239

product price: 
$
1,786.99
/ea
Free Shipping & Returns

Key Features

Control Type
Built-In Keypad
Maximum Output Power
2 hp
Brake Chopper Included
No
Output Voltage
380-500V AC
Overall Depth
12 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-344D3FN-C21C
Zoro #
G906439239
UPC #
786689045715
Country of Origin
Dominican Republic

Dimensions

Overall Depth
12 7/8 in
Overall Height
7 7/8 in
Overall Width
6 in

Details

Control Type
Built-In Keypad
Maximum Output Power
2 hp
Brake Chopper Included
No
Output Voltage
380-500V AC
Display Type
LCD
Input Voltage Range
380 to 500V AC
Adjustable Acceleration Time
0.1 to 3,000 sec
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Output Frequency Range
0 to 400 Hz (standard)
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Maximum Output Current
4.3 A
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
60/50 Hz
Enclosure
Open
Input Type
Analog, Digital
Input Voltage
480V AC
Output Phase AC
Three
Item
Variable Frequency Drives
Enclosure Rating
IP21
Start/Stop Control
Automatic, Manual, Programmable
Control Method
Keypad
Input Phase AC
Three
Torque Application
Constant Torque, Variable Torque
Dynamic Braking
Yes
With Bypass / No Bypass
With Bypass
Output Type
Analog, Digital
Series
PowerXL DH1
Adjustable Deceleration Time
0.1 to 3,000 sec
Application
HVAC AC Drive
Ethernet Port Included
No
Color
White
Style
HVAC Compact AC Drive
Form Factor
0.01 Hz Resolution
Output Voltage Range
380 to 500V AC
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Number of Inputs
(8) Digital In, (2) Analog In
Number of Inputs - Digital
8
Includes Brake Chopper
No
Line Contactor Design
No Line Contactor
Output Phase
Three
Number of Outputs - Analog
2
Number of Outputs - Relay
3
Includes Ethernet Port
No
IP Rating
IP21
Output Current - Maximum
4.3 A
Bypass Design
With Bypass
Input Phase
Three
Number of Inputs - Analog
2
Number of Outputs - Digital
1
Product Type
Variable Frequency Drive
Output Frequency - Minimum
400 Hz
Output Horsepower
2 hp
Output Frequency - Maximum
0 Hz
Wire Color
White
Container Type
HVAC Compact AC Drive

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.3 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.