This item is Discontinued.

This item is Discontinued.
Flushable Wipes, 5 x 7.2, Unscented, 40 Wipes/Tub, PK4, 4PK (Discontinued)
Mfr #
79619
Zoro #
G906569561
UPC # 37000796190
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79619
- Zoro #
- G906569561
- UPC #
- 37000796190
- Country of Origin
- United States
- Item
- Towels & Wipes
- Color
- White
- Number of Sheets
- 40
- Ply
- 1
- Fragrance
- Unscented
- Net Weight
- 2.007 lbs
- Packaging Type
- Tub
- Paper Towel Type
- Hand/Body Wet Wipe
- Wipes per Container
- 40
Dimensions
- Length
- 7.2"
- Width
- 5"
Description
These flushable wipes feature a resealable flip top to keep your wipes from drying out. They're flushable and safe for your sewer or septic system.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.