Wire Cutter
- Mfr # ESC25LXB
- Zoro # G906600035
product price:Â
$
3,769.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18.5 in
Features
Bluetooth(TM) Communication Enabled Via the Greenlee I-Press App
Handle Type
Inline
Battery Capacity
4 Ah
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESC25LXB
- Zoro #
- G906600035
- UPC #
- 783310084938
- Country of Origin
- Germany
- Item
- Cordless Wire Cutter
- Features
- Bluetooth(TM) Communication Enabled Via the Greenlee I-Press App
- Handle Type
- Inline
- Battery Capacity
- 4 Ah
- Voltage
- 18 V DC
- Tool Weight
- 7 lb
- Compatible Wire/Cable Type
- ACSR Cable, Guy Strand, Steel
- Jaw Capacity
- 0.98 in
- Cutting Capacities
- 0.98 in Soft Metal Capacity, 1/2 in Guy Strand, 3/8 in EHS Guy Strand, 557 kcmil ACSR
- Grip Material
- Rubber
- Product Type
- Wire Cutter
- Cutting Head Type
- Scissor
- Cordless Tool Kit Contents
- (1) Bare Tool
- Includes Batteries
- No
- Battery Platform
- Makita 18V LXT
Dimensions
- Overall Length
- 18.5 in
- Overall Width
- 3 in
- Manufacturer Warranty Length
- Limited Warranty
- Maximum Compatible Wire/Cable Diameter
- 0.98 in
- Wire Rope Length
- 18.5 in
- Length
- 18.5 in
- Fits Chest Size
- Bluetooth(TM) Communication Enabled Via the Greenlee I-Press App
Description
Cordless Wire Cutter, Battery Platform Makita 18V LXT, Product Type Wire Cutter, Cutting Capacities 0.98 in Soft Metal Capacity, 1/2 in Guy Strand, 3/8 in EHS Guy Strand, 557 kcmil ACSR, Handle Type Inline, Cutting Head Type Scissor, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4 Ah, Includes Batteries No, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 0.98 in, Compatible Wire/Cable Type ACSR Cable, Guy Strand, Steel
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.