STRMI OSGR
- Mfr # 17008N
- Zoro # G907024038
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
For Use With
Onan (1983-1994)
Grade Type
Premium
Axle Nut Thread Size
M24x1.5
Inboard Joint Type
Female
Compressed Length
22.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17008N
- Zoro #
- G907024038
- UPC #
- 60984308166
- Country of Origin
- China
Dimensions
- Axle Nut Thread Size
- M24x1.5
- Compressed Length
- 22.75 in
Details
- For Use With
- Onan (1983-1994)
- Grade Type
- Premium
- Inboard Joint Type
- Female
- ABS Tone Ring Included
- No
- Outboard Joint Type
- Conventional
- Boot Material
- Thermoplastic
- Axle Nut Included
- Yes
- Inboard Spline Quantity
- 28, 2T
- Outboard Spline Quantity
- 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.