Power Supply, 24V AC, 24 VDC, 5A
- Mfr # BPS-005
- Zoro # G907149021
product price:Â
$
41.29
/ea
Key Features
Input Voltage
24V AC
Output Voltage - Nominal
24V DC
Current - Output
5 A
Overall Height
3 in
Overall Width
2-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-005
- Zoro #
- G907149021
- UPC #
- -
- Country of Origin
- Macao
- Item
- Power Supply
- Input Voltage
- 24V AC
- Output Voltage - Nominal
- 24V DC
- Current - Output
- 5 A
- Features
- Snap track design allowing for easy panel installation; Regulated 0.5 Amp
- Hz
- 50/60 Hz
- Output Amps
- 5A
- Output Voltage
- 24 VDC
- Humidity Limits
- 95% (non-condensing).
Dimensions
- Overall Height
- 3 in
- Overall Width
- 2-1/16 in
- Overall Depth
- 2-13/32 in
- Height
- 2-1/16 in
- Depth
- 2-13/32 in
- Width
- 3 in
Description
Low Cost DC Power Supply
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.