Shop POLTEX
See all product information
Create Account
Pipette Controller Bracket
- Mfr # BRK-T
- Zoro # G907150072
product price:Â
$
32.39
/ea
Key Features
Includes
High Bond Tape Mount
Lab Rack Capacity
Holds 1 Pipette Aid
Product Type
Pipette Hanger
Color
Clear
For Use With
Pipetman, Pipette Controller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRK-T
- Zoro #
- G907150072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 2 1/2 in
- Width
- 3 in
- Tube Size
- 1.13 in
- Overall Length
- 2 1/2 in
- Compartment Length
- 1 1/8 in
- Overall Width
- 3 in
- Overall Height
- 4 in
- Wire Rope Length
- 2 1/2 in
Details
- Includes
- High Bond Tape Mount
- Lab Rack Capacity
- Holds 1 Pipette Aid
- Product Type
- Pipette Hanger
- Color
- Clear
- For Use With
- Pipetman, Pipette Controller
- Number of Compartments
- 1
- Material
- PETG
- Item
- Pipette Aid Rack
- Holding Capacity
- Holds 1 Pipette Aid
- Total Holding Capacity
- Pipette Aid
- Compatible Product Type
- Pipette Aid, Pipette Filler
- Autoclavable
- No
Description
Item Pipette Aid Rack, Mounting Type VHB Tape, Number of Compartments 1, Autoclavable No, Material PETG, Clear, Height 4 in, Length 2 1/2 in, Width 3 in, For Use With Pipetman, Pipette Controller, Includes High Bond Tape Mount, Lab Rack Capacity Holds 1 Pipette Aid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.